missing translation for 'onlineSavingsMsg'
Learn More
Learn More
International Enviroguard™ GammaGuard CE™ Sterile Cleanroom Frocks
Clean processed frocks protect against various liquids and particulates. Individually packaged and sterilized to prevent workplace contamination and cross-contamination of products or materials.
Supplier: International Enviroguard™ CE11026CIS4XL
Description
- Sterile cleanroom frocks protect against various liquids and particulates
- Each frock is individually packaged and gamma-irradiated (sterilized) to a 10â6 sterility assurance level (SAL)
- Low-linting fabric helps reduce the release of unwanted particulates
- Fabric is breathable and tear-resistant
- Sterile-Don™ packaging protects against contamination during donning
- Serged seams
- Meets high manufacturing standards - made in an ISO-certified facility
- Secure elastic wrists help keep sleeves in place to reduce the possibility of skin exposure
Order Info
Sterile-Don™ Packaging - Certificate of Sterility included in each case.
Compliance
Lot-control manufactured in ISO certified facilities, clean processed and individually packaged. Sterility assurance 10-6.
Specifications
| Controlled Environments Frock | |
| GammaGuard CE™ | |
| Single-use | |
| Snaps | |
| Serged | |
| Yes | |
| 46 in. | |
| ANSI-ISEA 101-1996 R2008 | |
| 50 in. | |
| 2.1 oz. |
| 4X-Large | |
| White | |
| Sterile | |
| Tunnelized Elastic | |
| Bound | |
| None | |
| 116.84 cm | |
| Individually Packaged | |
| 127 cm | |
| 0.06 kg |