missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Dressing Forceps, Serrated Tips
Satin-finish stainless steel
$183.97 - $388.56
Specifications
| Length (English) | 4 in. |
|---|---|
| Material | Stainless Steel |
| Length (Metric) | 102 mm |
| Product Type | Forceps, Dressing, Eye |
| Quantity (No. per Case) | Each |
| Catalog Number | Mfr. No. | Tip Style | Width (Metric) Tip | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tip Style | Width (Metric) Tip | Price | Quantity & Availability | ||||
|
12460317
|
Integra™ Miltex™
18784 |
Serrated, Full Curve | 0.08 cm |
Each for $183.97
|
|
||||
|
12460316
|
Integra™ Miltex™
18783 |
Serrated, Full Curve | 0.05 cm |
Each for $388.56
|
|
||||
Description
- Pattern length 4 in. (10.2cm)
- Spring tension for comfortable grip
Specifications
| 4 in. | |
| 102 mm | |
| Each |
| Stainless Steel | |
| Forceps, Dressing, Eye |