missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Dressing Forceps, Serrated Tips
Description
- Pattern length 4 in. (10.2cm)
- Spring tension for comfortable grip
Specifications
Specifications
| Tip Style | Serrated, Full Curve |
| Length (English) | 4 in. |
| Material | Stainless Steel |
| Length (Metric) | 102 mm |
| Product Type | Forceps, Dressing, Eye |
| Quantity (No. per Case) | Each |
| Width (English) Tip | 0.127 in. |
| Width (Metric) Tip | 0.05 cm |