missing translation for 'onlineSavingsMsg'
Learn More

Satin-finish stainless steel

  • Pattern length 4 in. (10.2cm)
  • Spring tension for comfortable grip

Specifications

Product Type Forceps, Dressing, Eye
Material Stainless Steel
Quantity Each
Tip Style Serrated, Full Curve
Length (English) 4 in.
Length (Metric) 102 mm
Width (English) 0.203 in.
Width (Metric) 0.08 cm