missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Inkjet Paper Label
Specially designed for use with inkjet printers, these low-cost paper labels maintain high quality with reliable high-resolution, full-color graphic output.
Supplier: Brady™ J40202550
Description
- Budget-friendly solution easily handles your light-duty general identification projects
- Matte surface provides great contrast and smear resistance, ideal for barcode labeling
- An ink cartridge is required to print this material
Chemical Identifiers
| Not Autoclavable | |
| None | |
| Matte | |
| Single-side Printable | |
| Label | |
| Component and Equipment Labeling, General Identification | |
| -40°C | |
| -40°C to +60°C | |
| 0.175 mm |
| Permanent Acrylic | |
| White | |
| Paper | |
| Ink Jet | |
| Non-sterile | |
| J4000 Printer | |
| -40°F to +140°F | |
| 0.0069 in. |
Specifications
| Not Autoclavable | |
| None | |
| Matte | |
| Paper | |
| Ink Jet | |
| Non-sterile | |
| J4000 Printer | |
| 200 Labels | |
| 127 x 76.2 mm | |
| -40°C to +60°C | |
| 0.175 mm | |
| 5 in. | |
| 3 in. |
| Permanent Acrylic | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| Component and Equipment Labeling, General Identification | |
| -40°C | |
| Rectangle | |
| -40°F to +140°F | |
| 0.0069 in. | |
| 5 x 3 in. | |
| 127 mm | |
| 76.2 mm |