missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Inkjet Paper Label

Catalog No. p-200009391
Change view
Click to view available options
Dimensions (L x W):
1.25 x 2.5 in.
1.25 x 2.75 in.
100 ft. x 1.125 in.
100 ft. x 2 in.
100 ft. x 3 in.
100 ft. x 4 in.
1 x 1.5 in.
1 x 2 in.
1 x 3 in.
2 x 3 in.
2 x 4 in.
4 x 4 in.
5 x 3 in.
6 x 4 in.
Format:
Continuous
Die-cut
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Format
17377042 1 x 1.5 in. Die-cut
17377047 1 x 2 in. Die-cut
17377045 1 x 3 in. Die-cut
17377048 1.25 x 2.5 in. Die-cut
17377036 1.25 x 2.75 in. Die-cut
17377044 2 x 3 in. Die-cut
17377037 2 x 4 in. Die-cut
17377035 4 x 4 in. Die-cut
17377043 5 x 3 in. Die-cut
17377041 6 x 4 in. Die-cut
17377034 100 ft. x 1.125 in. Continuous
17377032 100 ft. x 2 in. Continuous
17377031 100 ft. x 3 in. Continuous
17377030 100 ft. x 4 in. Continuous
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 17377042 Supplier Brady™ Supplier No. J402352550
Only null left

Specially designed for use with inkjet printers, these low-cost paper labels maintain high quality with reliable high-resolution, full-color graphic output.

  • Budget-friendly solution easily handles your light-duty general identification projects
  • Matte surface provides great contrast and smear resistance, ideal for barcode labeling
  • An ink cartridge is required to print this material

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Matte
Format Die-cut
Material Paper
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, General Identification
For Use With (Equipment) J4000 Printer
Min. Operating Temperature (Metric) -40°C
Quantity 1050 Labels
Shape Rectangle
Size (Metric) 25.4 x 38.1 mm
Temperature Range (English) -40°F to +140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.0069 in.
Thickness (Metric) 0.175 mm
Dimensions (L x W) 1 x 1.5 in.
Length (English) 1 in.
Length (Metric) 25.4 mm
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Show More Show Less