missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Injection Port Liners with CarboFrit for Thermo Scientific™ Trace and Focus SSL Instruments

Ensure a high degree of reproducibility with Thermo Scientific Injection Port Liners with CarboFrit for Thermo Scientific Trace and Focus SSL Instruments.

$1,029.81

Specifications

Length (Metric) 105 mm
Packing Material CarboFrit
Quantity 5
Diameter (Metric) Inner 5 mm
Diameter (Metric) Outer 8 mm
View More Specs

Products 1
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
03151604
View Documents Promotion Details
Thermo Scientific™
453T2131
Split Straight Liner
Pack of 5 Each for $1,029.81
Only null left
 
Description

Description

Ensure a high degree of reproducibility with Thermo Scientific Injection Port Liners with CarboFrit for Thermo Scientific Trace and Focus SSL Instruments. Highly deactivated and produced to exacting tolerances.

Specifications

Specifications

105 mm
5
8 mm
CarboFrit
5 mm
Videos
SDS
Documents

Documents