missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva RNAspin Mini Isolation Kit
Extract high-quality RNA from a wide range of samples rapidly. Cytiva Life Sciences™illustra™ RNAspin Mini Isolation Kit can be used to isolate total RNA from cultured cells, tissue, bacteria, or yeast.
$222.54 - $2117.72
Specifications
| Description | illustra RNAspin Mini RNA Isolation Kit is designed for rapid extraction of high-quality RNA from a wide range of sample types. |
|---|---|
| For Use With (Application) | Used for the isolation of high-quality total RNA from a wide range of source material including hard-to-lyse bacterial strains. Purified RNA is suitable for use in sensitive downstream applications such as quantitative reverse transcriptase PCR (qRT-PCR), |
| Includes | Protocol booklet with detachable, quick-reference guide and necessary components, including prefilters and DNase I |
| Product Type | illustra RNAspin Mini Kit |
| RNase | 1.8-2.2 |
Includes: Protocol booklet with detachable, quick reference card, necessary components for specified number of preps, including prefilters and DNase I
| Catalog Number | Mfr. No. | No. of Reactions | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | No. of Reactions | Price | Quantity | |||||
|
45-001-161
|
Cytiva
25050070 |
20 Preps |
Each for $222.54
|
|
|||||
|
45-001-163
|
Cytiva
25050072 |
250 Preps |
Each for $2,117.72
|
|
|||||
|
45-001-162
|
Cytiva
25050071 |
50 Preps |
Each for $440.04
|
|
|||||
Description
- Recovers total RNA due to removal of genomic DNA through on-column DNase I treatment
- Can be used on cultured cells, tissue, yeast and hard-to-lyse bacterial strains
- Prefilters reduce lysate viscosity for maximum yield and purity
- Results can be obtained with small amounts of sample
- Binding capacity: 100μg
- Sample size: 30mg (animal tissue), up to 5 × 106 cells (cell culture)
- Elution volume: 40 to 120μL
- RNA Purity (A260/A280): 1.8 to 2.2
- Total time of preparation: <30 min/6 preps
Quantitative reverse transcriptase PCR (QRT-PCR), Northern blot, and microarray experiments
Specifications
| illustra RNAspin Mini RNA Isolation Kit is designed for rapid extraction of high-quality RNA from a wide range of sample types. | |
| Protocol booklet with detachable, quick-reference guide and necessary components, including prefilters and DNase I | |
| 1.8-2.2 | |
| < 30 min/6 preps |
| Used for the isolation of high-quality total RNA from a wide range of source material including hard-to-lyse bacterial strains. Purified RNA is suitable for use in sensitive downstream applications such as quantitative reverse transcriptase PCR (qRT-PCR), | |
| illustra RNAspin Mini Kit | |
| <30 mg | |
| Up to 100μg |