missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ Cyano HPLC Columns

Catalog No. 22805154630
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22805154630 150 mm
22805254630 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22805154630 Supplier Thermo Scientific™ Supplier No. 22805154630

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

HyPURITY HPLC Columns are highly characterized, tested, and validated.

Thermo Scientific™ HyPURITY™ Cyano HPLC Columns are based on the HyPURITY 190Å silica—the highest quality silica available and essentially metal-free with exceptionally stablity at high and low pH. The rugged and robust manufacturing process ensures reproducibility and optimum quality, batch after batch. Within the manufacturing process, extra care is taken to ensure an extensively homogenous silica surface. This surface is a key precursor in the preparation of uniform bonded phases. Cyano functionality is generally less hydrophobic and therefore compounds are less retained compared to other alkyl phases, though it does have strong dipole interaction. Additionally, cyano can be operated under either reversed-phase or normal phase / HILIC conditions.

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Particle Size 5 μm
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L10
Stationary Phase Cyano (CN)
Packing Material Silica
Carbon Load 4%
Column Type Mixed Mode
Endcapped Yes
Phase Reversed Phase, Normal Phase, Polar Selectivity
Show More Show Less