missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ C18 HPLC Columns, 3μm Particle Size

Catalog No. 22105014001
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
3 μm
5 μm
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
22105014001 - - -
22103052130 50 mm 2.1 mm 3 μm
22103054630 50 mm 4.6 mm 3 μm
22103102130 100 mm 2.1 mm 3 μm
22103104630 100 mm 4.6 mm 3 μm
22103152130 150 mm 2.1 mm 3 μm
22103153030 150 mm 3 mm 3 μm
22103154630 150 mm 4.6 mm 3 μm
22105013001 - - -
22105032130 30 mm 2.1 mm 5 μm
22105052130 50 mm 2.1 mm 5 μm
22105053030 50 mm 3 mm 5 μm
22105054630 50 mm 4.6 mm 5 μm
22105102130 100 mm 2.1 mm 5 μm
22105104630 100 mm 4.6 mm 5 μm
22105152130 150 mm 2.1 mm 5 μm
22105153030 150 mm 3 mm 5 μm
22105154030 150 mm 4 mm 5 μm
22105154630 150 mm 4.6 mm 5 μm
22105252130 250 mm 2.1 mm 5 μm
22105254030 250 mm 4 mm 5 μm
22105254630 250 mm 4.6 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Catalog No. 22105014001 Supplier Thermo Scientific™ Supplier No. 22105014001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo ScientificTM HyPURITYTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders

Features of HyPURITY Solid Phase

  • High quality, highly pure silica
  • Highly characterized, tested and validated C18 columns

Requires:

Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.