missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ C18 Columns, 5μm Particle Size
High quality, highly pure silica columns
$2431.89 - $2683.92
Specifications
| Particle Size | 5 μm |
|---|---|
| pH | 1 to 9 |
| Pore Size | 190 Å |
| Surface Area | 200 m²/g |
| USP Type | L1 |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
22105124030
|
Thermo Scientific™
22105124030 |
125 mm | 4 mm |
Each for $2,431.89
|
|
||||
|
22105253030
|
Thermo Scientific™
22105253030 |
250 mm | 3 mm |
Each for $2,683.92
|
|
||||
Description
- Highly characterized, tested and validated C18 columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
| 5 μm | |
| 190 Å | |
| L1 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |
| 1 to 9 | |
| 200 m²/g | |
| C18 | |
| 13% | |
| Yes |