missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ C18 Columns, 3μm Particle Size

Catalog No. 22103254630
Change view
Click to view available options
Length (Metric):
125 mm
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
22103254630 250 mm 4.6 mm
22103154030 150 mm 4 mm
22103124630 125 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22103254630 Supplier Thermo Scientific™ Supplier No. 22103254630

High quality, highly pure silica columns

  • Highly characterized, tested and validated C18 columns

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Particle Size 3 μm
pH 1 to 9
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 13%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less