missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ AQUASTAR™ HPLC Columns, 5μm Particle Size

Catalog No. p-4523256
Change view
missing translation for 'orderingAttributeHoverText'
Length (Metric):
150 mm
250 mm
50 mm
Diameter (Metric):
2.1 mm
4.6 mm
Catalog No. Length (Metric) Diameter (Metric)
22505052130 50 mm 2.1 mm
22505154630 150 mm 4.6 mm
22505254630 250 mm 4.6 mm
3 options

Catalog No. 22505052130

Supplier: Thermo Scientific™ 22505052130

Only null left

Thermo ScientificTM HyPURITYTM AquastarTM HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

  • High quality, highly pure silica columns

Ordering Information:

Other column dimensions are also available. Please call Customer Service for more information.

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With LC/MS
Length (Metric) 50 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less