missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ AQUASTAR™ Guard Cartridges

Catalog No. p-3133751
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
Particle Size:
3 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size
22503013001 3 mm 3 μm
22503012101 2.1 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22503013001 Supplier Thermo Scientific™ Supplier No. 22503013001
Only null left

Requires

Thermo Scientific UNIGUARD direct connection or stand alone holder, sold separately.

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holder
  • Polar endcapped offer alternative selectivity
  • High quality, highly pure silica columnss

Specifications

Particle Size 3 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 3 mm
Stationary Phase C18
Product Line HyPURITY