missing translation for 'onlineSavingsMsg'
Learn More
Learn More
STERIS Hypochlorite WFI Sterile Solution
Oxidizing cleaners can be extremely effective when removing tough soils and residue from hard surfaces, even the most critical surfaces
$922.57 - $1,159.79
Specifications
| Product Type | Bleach |
|---|---|
| Sterility | Sterile |
| Composition | Sodium Hypochlorite, USP Water For Injection (WFI) |
| Filtered | Filtered |
| For Use With (Application) | Removing Tough Soil and Residue From Surfaces |
| Catalog Number | Mfr. No. | Volume (English) | Concentration | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (English) | Concentration | Price | Quantity | ||||
|
19415124
|
STERIS
1S0877WR |
22 oz. | 0.525% |
N/A
|
|
||||
|
19415125
|
STERIS
1S0896WR |
32 oz. | 0.525% |
N/A
|
|
||||
|
19415126
|
STERIS
1S0808WR |
1 gal. | 0.525% |
N/A
|
|
||||
|
19415121
|
STERIS
1S0677WR |
22 oz. | 5.25% |
N/A
|
|
||||
|
19415122
|
STERIS
1S0696WR |
32 oz. | 5.25% |
N/A
|
|
||||
|
19415123
|
STERIS
1S0608WR |
1 gal. | 5.25% |
N/A
|
|
||||
Description
- Designed to remove tough soil and residue from surfaces
- Made with United States Pharmacopeia (USP) Water For Injection and Sodium Hypochlorite
- Filtered, and filled in an ISO Class 5 aseptic environment to minimize the potential of particles being introduced during use
- Packages are double bagged for easy entry into controlled environments
- Includes an extensive documentation package to meet validation objectives
- Each lot documented by a Certificate of Analysis including sterility results
- Supported by the STERIS Technical Services team for individualized application and validation assistance
- These products are not registered as disinfectants by the US EPA
Specifications
| Bleach | |
| Sodium Hypochlorite, USP Water For Injection (WFI) | |
| Removing Tough Soil and Residue From Surfaces |
| Sterile | |
| Filtered |