Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- HPLC Columns and Cartridges
- HPLC Columns
- Thermo Scientific™ Hypersil™ ODS C18 Columns
Thermo Scientific™ Hypersil™ ODS C18 Columns
Catalog No. 30105053030| Catalog No. | Length (Metric) | Diameter (Metric) | Particle Size | Column Format |
|---|---|---|---|---|
| 30105053030 | 50 mm | 3 mm | 5 μm | Analytical Column |
| 03260168 | 60 mm | 4 mm | 3 μm | Analytical Column |
| 03260169 | 60 mm | 4.6 mm | 3 μm | Analytical Column |
| 30105054630 | 50 mm | 4.6 mm | 5 μm | Analytical Column |
| 30105102130 | 100 mm | 2.1 mm | 5 μm | Analytical Column |
| 30105104030 | 100 mm | 4 mm | 5 μm | Analytical Column |
| 03050196 | 100 mm | 4.6 mm | 5 μm | Analytical Column |
| 03260177 | 250 mm | 4.6 mm | 5 μm | Analytical Column |
| 30105123030 | 125 mm | 3 mm | 5 μm | Analytical Column |
| 30105124030 | 125 mm | 4 mm | 5 μm | Analytical Column |
| 03050113 | 125 mm | 4.6 mm | 5 μm | Analytical Column |
| 03150528 | 150 mm | 3 mm | 5 μm | Analytical Column |
| 30105154030 | 150 mm | 4 mm | 5 μm | Analytical Column |
| 03050197 | 150 mm | 4.6 mm | 5 μm | Analytical Column |
| 30105202130 | 200 mm | 2.1 mm | 5 μm | Analytical Column |
| 30105204030 | 200 mm | 4 mm | 5 μm | Analytical Column |
| 30105204630 | 200 mm | 4.6 mm | 5 μm | Analytical Column |
| 03050552 | 250 mm | 2.1 mm | 5 μm | Analytical Column |
| 30105253030 | 250 mm | 3 mm | 5 μm | Analytical Column |
| 30105254030 | 250 mm | 4 mm | 5 μm | Analytical Column |
| 03050102 | 250 mm | 4.6 mm | 5 μm | Analytical Column |
| 30103014001 | 10 mm | 4 mm | 3 μm | Guard Cartridge, 4 Pk. |
| 30103013001 | 10 mm | 3 mm | 3 μm | Guard Cartridge, 4 Pk. |
| 30105014001 | 10 mm | 4 mm | 5 μm | Guard Cartridge, 4 Pk. |
| 30105012101 | 10 mm | 2.1 mm | 5 μm | Guard Cartridge, 4 Pk. |
| 30103254630 | 250 mm | 4.6 mm | 3 μm | Analytical Column |
| 30103252130 | 250 mm | 2.1 mm | 3 μm | Analytical Column |
| 30103154630 | 150 mm | 4.6 mm | 3 μm | Analytical Column |
| 30103153030 | 150 mm | 3 mm | 3 μm | Analytical Column |
| 03150526 | 150 mm | 2.1 mm | 3 μm | Analytical Column |
| 03050126 | 100 mm | 4.6 mm | 3 μm | Analytical Column |
| 30103104030 | 100 mm | 4 mm | 3 μm | Analytical Column |
| 30103103030 | 100 mm | 3 mm | 3 μm | Analytical Column |
| 30103102130 | 100 mm | 2.1 mm | 3 μm | Analytical Column |
| 01258003 | 50 mm | 4.6 mm | 3 μm | Analytical Column |
Description
Use as a general purpose C18 phase for acidic and neutral analytes.
Choose Thermo Scientific™ Hypersil™ ODS C18 HPLC Columns for a general purpose C18 phase to use in a broad range of applications.
Hypersil stationary phases are recognized as an industry standard in HPLC. Proven as an effective analytical tool, the classical Hypersil phases are well established and referenced in many HPLC methods worldwide. Quality is assured by manufacture under ISO 9001-2000 quality guidelines.
For more challenging separations that require improved chromatographic performance, we recommend the use of Thermo Scientific™ Hypersil GOLD™ columns as an alternative.
- High efficiency and proven reproducibility
- Exceptionally reliable
- Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides
Ordering Information:
Other column dimensions including preparative columns are available. Also available in 10μm. Please call Customer Service for more information.
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 3 mm |
| Length (Metric) | 50 mm |
| Max. Pressure | 5800 psi (400 bar) |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 120 Å |
| Surface Area | 170 m²/g |
| Temperature | 60°C |
| USP Type | L1 |
| Stationary Phase | C18 |
| Product Line | Hypersil Classical |
| Packing Material | Spherical, Fully Porous Type A Silica |
| Carbon Load | 10% |
| Column Type | Reversed Phase |
| Endcapped | Yes |
| Phase | Reversed Phase |
| Show More Show Less |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.