missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ VANQUISH™ C18 UHPLC Columns

Catalog No. 03051471
Change view
missing translation for 'orderingAttributeHoverText'
Length (Metric):
100 mm
150 mm
50 mm
Catalog No. Length (Metric)
03051471 100 mm
03051473 150 mm
03051470 50 mm
3 options

Catalog No. 03051471

Supplier: Thermo Scientific™ 25002102130V

Only null left

Obtain exceptional peak shape and high resolution for fast UHPLC high-pressure, high-throughput applications using generic gradients on Vanquish UHPLC and LC/MS systems.

Achieve even greater power of separation, speed, and throughput using Thermo Scientific™ Hypersil GOLD™ VANQUISH™ C18 UHPLC columns. These reversed-phase columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges of analyzing complex matrices using liquid chromatography (LC) and LC-MS.

Delivering Powerful Separations

The expanded range of Accucore Vanquish, Acclaim VANQUISH, and Hypersil GOLD VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. They deliver:

  • Better Separations: high efficiency enables separation of very complex mixture
  • More Results: High efficiency at high flow rates
  • Easier Interactions: Seamless workflow solution, for simple and easy separations
  • Wider Capabilities: Wide range of column selectivities and formats

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With LC/MS
Length (Metric) 100 mm
Max. Pressure 21756 psi (1500 bar)
Particle Size 1.9 μm
pH 1 to 11
Pore Size 175 Å
Quantity Each
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18 Selectivity
Product Line Hypersil GOLD
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Technique Bio-LC
Show More Show Less