Learn More
Thermo Scientific™ Hypersil GOLD™ VANQUISH™ C18 UHPLC Columns
Obtain exceptional peak shape and high resolution for fast UHPLC high-pressure, high-throughput applications using generic gradients on Vanquish UHPLC and LC/MS systems.
Supplier: Thermo Scientific™ 25002052130V
Description
Achieve even greater power of separation, speed, and throughput using Thermo Scientific™ Hypersil GOLD™ VANQUISH™ C18 UHPLC columns. These reversed-phase columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges of analyzing complex matrices using liquid chromatography (LC) and LC-MS.
Delivering Powerful SeparationsThe expanded range of Accucore Vanquish, Acclaim VANQUISH, and Hypersil GOLD VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. They deliver:
- Better Separations: high efficiency enables separation of very complex mixture
- More Results: High efficiency at high flow rates
- Easier Interactions: Seamless workflow solution, for simple and easy separations
- Wider Capabilities: Wide range of column selectivities and formats
Specifications
| Analytical Column | |
| LC/MS | |
| 14500 psi (1000 bar) | |
| 1 to 11 | |
| 220 m²/g | |
| L1 | |
| Hypersil GOLD | |
| 11% | |
| Yes | |
| Bio-LC |
| 2.1 mm | |
| 50 mm | |
| 1.9 μm | |
| 175 Å | |
| 60°C | |
| C18 Selectivity | |
| Spherical, Fully Porous, Ultrapure Silica | |
| Reversed Phase | |
| Reversed Phase |