Learn More
Thermo Scientific™ Hypersil GOLD™ VANQUISH™ aQ UHPLC Columns
Use for UHPLC high pressure applications to retain and resolve polar analytes with highly aqueous mobile phases on the Vanquish UHPLC system.
$2704.30 - $2984.15
Specifications
| Column Format | Analytical Column |
|---|---|
| Diameter (Metric) | 2.1 mm |
| For Use With | HILIC |
| Max. Pressure | 18130 psi (1250 bar) |
| Particle Size | 1.9 μm |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity | |||||
|
03-051-478
|
Thermo Scientific™
25302102130V |
100 mm |
Each for $2,704.30
|
|
|||||
|
03-051-474
|
Thermo Scientific™
25302152130V |
150 mm |
Each for $2,971.34
|
|
|||||
|
03-051-468
|
Thermo Scientific™
25302202130V |
200 mm |
Each for $2,984.15
|
|
|||||
Description
Achieve even greater power of separation, speed, and throughput for the retention and resolution of polar analytes by using Thermo Scientific™ Hypersil GOLD™ VANQUISH™ aQ UHPLC columns. These columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges of analyzing complex matrices using liquid chromatography (LC) and LC-MS.
Delivering Powerful SeparationsThe expanded range of Accucore Vanquish, Acclaim VANQUISH, and Hypersil GOLD VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. These columns deliver:
- Better Separations: high efficiency enables separation of very complex mixture
- More Results: High efficiency at high flow rates
- Easier Interactions: Seamless workflow solution, for simple and easy separations
- Wider Capabilities: Wide range of column selectivities and formats
Specifications
| Analytical Column | |
| HILIC | |
| 1.9 μm | |
| 175 Å | |
| 60°C | |
| C18 | |
| Spherical, Fully Porous, Ultrapure Silica | |
| Reversed Phase | |
| Reversed Phase |
| 2.1 mm | |
| 18130 psi (1250 bar) | |
| 2 to 9 | |
| 220 m²/g | |
| L1 | |
| Hypersil GOLD | |
| 12% | |
| Polar |