missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ PFP HPLC Columns

Catalog No. 25405254630
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.9 μm
3 μm
5 μm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
25405254630 250 mm 4.6 mm 5 μm
25405014001 10 mm 4 mm 5 μm
25405012101 10 mm 2.1 mm 5 μm
03051384 10 mm 4 mm 3 μm
03051383 10 mm 3 mm 3 μm
03051382 10 mm 2.1 mm 3 μm
03051381 10 mm 1 mm 3 μm
03050162 150 mm 4.6 mm 3 μm
25403153030 150 mm 3 mm 3 μm
25403152130 150 mm 2.1 mm 3 μm
03050150 100 mm 4.6 mm 3 μm
25403103030 100 mm 3 mm 3 μm
03050153 100 mm 2.1 mm 3 μm
01674478 50 mm 2.1 mm 3 μm
25402152130 150 mm 2.1 mm 1.9 μm
25402103030 100 mm 3 mm 1.9 μm
03050517 100 mm 2.1 mm 1.9 μm
03050511 50 mm 2.1 mm 1.9 μm
25405104630 100 mm 4.6 mm 5 μm
25405102130 100 mm 2.1 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 25405254630 Supplier Thermo Scientific™ Supplier No. 25405254630

Use for analyzing difficult-to-resolve mixtures of halogenated compounds including pesticides.

Analyze difficult-to-resolve mixtures of halogenated compounds and non-halogenated polar compounds with Thermo Scientific™ Hypersil GOLD™ PFP (pentafluorophenyl) HPLC columns. These columns provide an alternative selectivity to C18 columns in reversed phase applications with excellent peak shape and sensitivity.

Unique selectivity
  • Increased retention and selectivity for positional isomers of halogenated compounds
  • Excellent selective analysis of non-halogenated compounds, in particular polar compounds containing hydroxyl, carboxyl, nitro, or other polar groups
  • Efficient separation of difficult mixtures containing closely related halogenated and polar compounds

The introduction of a fluorine group into the stationary phase causes significant changes in solute-stationary phase interaction and increases the selectivity and extra retention.

About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5 μm particle sizes for all your separation needs

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With HPLC
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Shape Fully Porous
Particle Size 5 μm
pH 2 to 8
Pore Size 175 Å
Quantity Each
Surface Area 220 m²/g
Temperature 60°C
USP Type L43
Stationary Phase PFP
Product Line Hypersil GOLD
Packing Material Ultrapure Silica
Carbon Load 8%
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.