missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ C18 Selectivity HPLC Columns

Catalog No. 25005259070
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
Particle Size:
1.9 μm
3 μm
5 μm
46 product options available for selection
Product selection table with 46 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
25005259070 250 mm 10 mm 5 μm
25003032130 30 mm 2.1 mm 3 μm
25003033030 30 mm 3 mm 3 μm
25003034630 30 mm 4.6 mm 3 μm
25003052130 50 mm 2.1 mm 3 μm
03171269 50 mm 3 mm 3 μm
25003054030 50 mm 4 mm 3 μm
25003054630 50 mm 4.6 mm 3 μm
25003101030 100 mm 1 mm 3 μm
25003102130 100 mm 2.1 mm 3 μm
25003103030 100 mm 3 mm 3 μm
25003104030 100 mm 4 mm 3 μm
25003104630 100 mm 4.6 mm 3 μm
25003151030 150 mm 1 mm 3 μm
25003152130 150 mm 2.1 mm 3 μm
25003153030 150 mm 3 mm 3 μm
25003154030 150 mm 4 mm 3 μm
25003154630 150 mm 4.6 mm 3 μm
25003014001 10 mm 4 mm 3 μm
03170557 10 mm 2.1 mm 1.9 μm
25002031030 30 mm 1 mm 1.9 μm
25002032130 30 mm 2.1 mm 1.9 μm
25002051030 50 mm 1 mm 1.9 μm
25002052130 50 mm 2.1 mm 1.9 μm
25002053030 50 mm 3 mm 1.9 μm
03170550 50 mm 4.6 mm 1.9 μm
25002101030 100 mm 1 mm 1.9 μm
25002102130 100 mm 2.1 mm 1.9 μm
25002103030 100 mm 3 mm 1.9 μm
03260107 150 mm 2.1 mm 1.9 μm
25002202130 200 mm 2.1 mm 1.9 μm
25003012101 10 mm 2.1 mm 3 μm
25003013001 10 mm 3 mm 3 μm
25005012101 10 mm 2.1 mm 5 μm
25005014001 10 mm 4 mm 5 μm
25005052130 50 mm 2.1 mm 5 μm
25005053030 50 mm 3 mm 5 μm
25005103030 100 mm 3 mm 5 μm
25005104630 100 mm 4.6 mm 5 μm
25005152130 150 mm 2.1 mm 5 μm
25005153030 150 mm 3 mm 5 μm
25005154630 150 mm 4.6 mm 5 μm
25005252130 250 mm 2.1 mm 5 μm
25005254630 250 mm 4.6 mm 5 μm
03171256 250 mm 4.6 mm 3 μm
25002104630 100 mm 4.6 mm 1.9 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 46 options available.
46 options
Catalog No. 25005259070 Supplier Thermo Scientific™ Supplier No. 25005259070

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use these endcapped, ultrapure, silica-based columns to generate exceptional peak shape and resolution for HPLC and LC/MS analyses using generic gradients

Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications with Thermo Scientific™ Hypersil GOLD™ HPLC columns. These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. With their excellent resolution, efficiency, and sensitivity, Hypersil GOLD columns give you confidence in the accuracy and quality of your analytical data.

Novel Bonding
  • Proprietary derivatization and end-capping
  • C18 (USP L1) selectivity
pH Stability
  • Robust performance at high pH
  • Excellent column stability at low pH
Flexible Formats
  • Javeliv HTS columns for high throughput screening
  • Semi-preparative columns with 12μm particles available
About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5μm particle sizes for all your separation needs

Specifications

Column Format Preparative Column
Diameter (Metric) 10 mm
Length (Metric) 250 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 1 to 11
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18 Selectivity
Product Line Hypersil GOLD
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.