missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil GOLD™ HPLC Column
Achieve exceptional peak shape and resolution for your HPLC and LC/MS applications.
$2104.58 - $2104.58
Specifications
| Column Format | Analytical Column |
|---|---|
| Particle Size | 5 μm |
| pH | 1 to 11 |
| Pore Size | 175 Å |
| Surface Area | 220 m²/g |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
25-005-124030
|
Thermo Scientific™
25005124030 |
125 mm | 4 mm |
Each for $2,104.58
|
|
||||
Description
- Endcapped, ultrapure, silica-based columns
- Excellent resolution, efficiency, and sensitivity
- Accuracy and quality of your analytical data
Specifications
| Analytical Column | |
| 1 to 11 | |
| 220 m²/g | |
| C18 | |
| 10% | |
| Yes |
| 5 μm | |
| 175 Å | |
| L1 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase |