missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ Cyano HPLC Columns

Catalog No. 03051117
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.9 μm
3 μm
5 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
03051117 100 mm 2.1 mm 1.9 μm
25805254030 250 mm 4 mm 5 μm
25805254630 250 mm 4.6 mm 5 μm
01674477 50 mm 2.1 mm 1.9 μm
03050172 100 mm 3 mm 3 μm
25805014001 10 mm 4 mm 5 μm
03051124 10 mm 4 mm 3 μm
03051122 10 mm 2.1 mm 3 μm
03051121 10 mm 1 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 03051117 Supplier Thermo Scientific™ Supplier No. 25802102130

missing translation for 'validMainframeMsg'

Alternate selectivity with lower hydrophobicity. Use these HPLC columns for normal and reversed phase separations.

Alternate selectivity with lower hydrophobicity. Use Thermo Scientific™ Hypersil Gold™ Cyano LC Columns for normal and reversed phase separations.

  • Excellent peak shape
  • Outstanding sensitivity
  • Less retention for faster analysis

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With UHPLC
Length (Metric) 100 mm
Max. Pressure 18130 psi (1250 bar)
Particle Shape Fully Porous
Particle Size 1.9 μm
pH 2 to 8
Pore Size 175 Å
Quantity Each
Surface Area 220 m²/g
Temperature 60°C
USP Type L10
Stationary Phase Cyano (CN)
Product Line Hypersil GOLD
Packing Material Ultrapure Silica
Carbon Load 4%
Endcapped Yes
Phase Normal and Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.