missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ C8 HPLC Columns

Catalog No. 25202102130
Change view
Click to view available options
Length (Metric):
10 mm
20 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.9 μm
3 μm
5 μm
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
25202102130 100 mm 2.1 mm 1.9 μm
25205102130 100 mm 2.1 mm 5 μm
25205254030 250 mm 4 mm 5 μm
25205154630 150 mm 4.6 mm 5 μm
25205054630 50 mm 4.6 mm 5 μm
03260122 20 mm 2.1 mm 5 μm
25205052130 50 mm 2.1 mm 5 μm
25205152130 150 mm 2.1 mm 5 μm
25205254630 250 mm 4.6 mm 5 μm
25205104630 100 mm 4.6 mm 5 μm
03050142 150 mm 4.6 mm 3 μm
03050144 150 mm 3 mm 3 μm
03050145 150 mm 2.1 mm 3 μm
25203151030 150 mm 1 mm 3 μm
03050130 100 mm 4.6 mm 3 μm
03050132 100 mm 3 mm 3 μm
03050134 50 mm 4.6 mm 3 μm
03050136 50 mm 3 mm 3 μm
03050137 50 mm 2.1 mm 3 μm
25203034630 30 mm 4.6 mm 3 μm
25203033030 30 mm 3 mm 3 μm
25202101030 100 mm 1 mm 1.9 μm
25202052130 50 mm 2.1 mm 1.9 μm
25205014001 10 mm 4 mm 5 μm
25205013001 10 mm 3 mm 5 μm
25205012101 10 mm 2.1 mm 5 μm
03260121 10 mm 1 mm 5 μm
03050190 10 mm 4 mm 3 μm
03050191 10 mm 3 mm 3 μm
03050192 10 mm 2.1 mm 3 μm
25203011001 10 mm 1 mm 3 μm
03052285 250 mm 4.6 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Catalog No. 25202102130 Supplier Thermo Scientific™ Supplier No. 25202102130

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Have analytes with medium hydrophobicity or need a less hydrophobic phase to obtain optimum retention? These columns provide outstanding sensitivity and excellent peak shape.

For analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention, use Thermo Scientific™ Hypersil GOLD™ C8 LC columns for outstanding sensitivity and excellent peak shape. The selectivity is similar to C18 columns with a predictable elution order but less retention. The lower hydrophobicity allows compounds to elute more quickly, yielding faster separations.

Similar selectivity, less retention than C18 columns
  • Successful retention and separation of moderately hydrophobic analytes
  • Ideal for fatty acids, which are too hydrophobic for analysis using C18 columns
Faster separations
  • Higher analytical throughput compared to C18 alkyl chain chemistry
  • Quicker compound elution due to reduced hydrophobic interactions
Superior performance
  • Highly symmetrical peak shapes
  • Improved speed of analysis, efficiency, and sensitivity
About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3 and 5μm particle sizes for all your separation needs

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With UHPLC
Length (Metric) 100 mm
Max. Pressure 18130 psi (1250 bar)
Particle Shape Fully Porous
Particle Size 1.9 μm
pH 2 to 9
Pore Size 175 Å
Quantity Each
Surface Area 220 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8
Product Line Hypersil GOLD
Packing Material Ultrapure Silica
Carbon Load 8%
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.