missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ aQ C18 Polar Endcapped HPLC Columns

Catalog No. 25305104630
Change view
missing translation for 'orderingAttributeHoverText'
Length (Metric):
10 mm
100 mm
150 mm
200 mm
250 mm
30 mm
50 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.9 μm
3 μm
5 μm
Catalog No. Length (Metric) Diameter (Metric) Particle Size
25305104630 100 mm 4.6 mm 5 μm
03171299 10 mm 2.1 mm 5 μm
03050522 250 mm 4.6 mm 5 μm
03050521 250 mm 2.1 mm 5 μm
03050520 150 mm 4.6 mm 5 μm
25305153030 150 mm 3 mm 5 μm
03050519 150 mm 2.1 mm 5 μm
25305102130 100 mm 2.1 mm 5 μm
03050510 50 mm 4.6 mm 5 μm
25305053030 50 mm 3 mm 5 μm
03050509 50 mm 2.1 mm 5 μm
03051249 10 mm 4 mm 5 μm
03051247 10 mm 3 mm 5 μm
25303154630 150 mm 4.6 mm 3 μm
25303154030 150 mm 4 mm 3 μm
03051242 150 mm 3 mm 3 μm
03050518 150 mm 2.1 mm 3 μm
03050514 100 mm 4.6 mm 3 μm
03051236 100 mm 3 mm 3 μm
03050513 100 mm 2.1 mm 3 μm
25303054630 50 mm 4.6 mm 3 μm
25303054030 50 mm 4 mm 3 μm
25303053030 50 mm 3 mm 3 μm
03050507 50 mm 2.1 mm 3 μm
03050502 30 mm 2.1 mm 3 μm
03051219 10 mm 4 mm 3 μm
03051218 10 mm 3 mm 3 μm
03051217 10 mm 2.1 mm 3 μm
03051216 10 mm 1 mm 3 μm
25302202130 200 mm 2.1 mm 1.9 μm
03051214 150 mm 2.1 mm 1.9 μm
03051213 100 mm 3 mm 1.9 μm
03050512 100 mm 2.1 mm 1.9 μm
25302101030 100 mm 1 mm 1.9 μm
03170552 50 mm 4.6 mm 1.9 μm
25302053030 50 mm 3 mm 1.9 μm
25302052130 50 mm 2.1 mm 1.9 μm
25302051030 50 mm 1 mm 1.9 μm
25302032130 30 mm 2.1 mm 1.9 μm
39 options

Catalog No. 25305104630

Supplier: Thermo Scientific™ 25305104630

Only null left

Retain and resolve polar analytes with highly aqueous mobile phases.

Retain and resolve polar analytes using Thermo Scientific™ Hypersil GOLD™ aQ Polar Endcapped C18 columns. These columns provide excellent peak shape, even with challenging reversed phase separations using highly aqueous mobile phases.

Alternative selectivity with polar endcapped C18 stationary phase
  • Polar functional group in endcap provides additional interaction mechanism for separation of polar compounds
  • Yields superior retention of polar compounds
Stability in highly aqueous mobile phases
  • Usable in 100% aqueous mobile phases
  • No loss of performance or stability
Excellent peak shape
  • Controlled secondary interactions ensure optimal peak shape for all analyte types
  • Ideal for the quantitative analysis of trace levels of polar analytes
About the Hypersil GOLD family of HPLC columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5μm particle sizes for all your separation needs

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 100 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 9
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L1
Stationary Phase aQ C18
Product Line Hypersil GOLD
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Polar
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.