missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ Phenyl HPLC Columns

Catalog No. 03150615
Change view
missing translation for 'orderingAttributeHoverText'
Length (Metric):
10 mm
100 mm
150 mm
250 mm
50 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.9 μm
3 μm
5 μm
Column Format:
Analytical Column
Guard Cartridge, 4 Pk.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Column Format
03150615 150 mm 4.6 mm 5 μm Analytical Column
25905102130 100 mm 2.1 mm 5 μm Analytical Column
03150620 250 mm 4.6 mm 5 μm Analytical Column
03051193 10 mm 2.1 mm 5 μm Guard Cartridge, 4 Pk.
03051191 150 mm 4.6 mm 3 μm Analytical Column
25903104630 100 mm 4.6 mm 3 μm Analytical Column
03051183 100 mm 2.1 mm 3 μm Analytical Column
03051171 10 mm 4 mm 3 μm Guard Cartridge, 4 Pk.
03051170 10 mm 3 mm 3 μm Guard Cartridge, 4 Pk.
03051169 10 mm 2.1 mm 3 μm Guard Cartridge, 4 Pk.
03051164 100 mm 2.1 mm 1.9 μm Analytical Column
01674476 50 mm 2.1 mm 1.9 μm Analytical Column
12 options

Catalog No. 03150615

Supplier: Thermo Scientific™ 25905154630

Only null left

Use for quick analysis of aromatic analytes, including glucocorticosteroids, estrogens, fat-soluble vitamins, and phospholipids.

Get excellent retention and unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Hypersil GOLD™ Phenyl reversed phase HPLC columns. A butyl (C4) linker in the phenyl bonded phase allows for superior alignment of the phenyl ring with aromatic molecules, thus enhancing pi-pi interactions and improving the retention of the molecules. The C4 linker also provides the stationary phase with moderate hydrophobicity, making it ideal for the separation of analyte mixtures with varying polarity and aromaticity. The outstanding peak shape results in greater sensitivity.

Special Selectivity
  • Provides selectivity complementary to that provided by alkyl chain phases
  • Moderate hydrophobicity compared to C18
About the Hypersil GOLD Family of HPLC Columns

Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.

  • Excellent peak symmetry
  • Narrow peaks for outstanding efficiency
  • Enhanced sensitivity and improved resolution
  • Exceptional reproducibility for reliable chromatography, column after column
  • Solutions for high-throughput screening
  • 1.9, 3, and 5μm particle sizes for all your separation needs

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 175 Å
Surface Area 220 m²/g
Temperature 60°C
USP Type L11
Stationary Phase Phenyl (Ph)
Product Line Hypersil GOLD
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 9%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.