missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ Chiral HPLC Columns

Catalog No. 03253784
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
4.6 mm
10 mm
20 mm
Particle Size:
3 μm
5 μm
10 μm
Stationary Phase:
Amylose-tris-(3,5-dimethylphenyl-carbamate)
Cellulose-tris-(3,5-dimethylphenyl-carbamate)
Tris-(4-Methylbenzoyl)-Cellulose
39 product options available for selection
Product selection table with 39 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Stationary Phase
03253784 250 mm 10 mm 10 μm Tris-(4-Methylbenzoyl)-Cellulose
03253746 50 mm 4.6 mm 3 μm Cellulose-tris-(3,5-dimethylphenyl-carbamate)
03253747 100 mm 4.6 mm 3 μm Cellulose-tris-(3,5-dimethylphenyl-carbamate)
03253748 150 mm 4.6 mm 3 μm Cellulose-tris-(3,5-dimethylphenyl-carbamate)
03253749 250 mm 4.6 mm 3 μm Cellulose-tris-(3,5-dimethylphenyl-carbamate)
03253750 100 mm 4.6 mm 5 μm Cellulose-tris-(3,5-dimethylphenyl-carbamate)
03253751 150 mm 4.6 mm 5 μm Cellulose-tris-(3,5-dimethylphenyl-carbamate)
03253752 250 mm 4.6 mm 5 μm Cellulose-tris-(3,5-dimethylphenyl-carbamate)
03253756 250 mm 10 mm 5 μm Cellulose-tris-(3,5-dimethylphenyl-carbamate)
03253757 250 mm 20 mm 5 μm Cellulose-tris-(3,5-dimethylphenyl-carbamate)
03253753 100 mm 4.6 mm 10 μm Cellulose-tris-(3,5-dimethylphenyl-carbamate)
03253754 150 mm 4.6 mm 10 μm Cellulose-tris-(3,5-dimethylphenyl-carbamate)
03253755 250 mm 4.6 mm 10 μm Cellulose-tris-(3,5-dimethylphenyl-carbamate)
03253758 250 mm 10 mm 10 μm Cellulose-tris-(3,5-dimethylphenyl-carbamate)
03253759 250 mm 20 mm 10 μm Cellulose-tris-(3,5-dimethylphenyl-carbamate)
03253760 50 mm 4.6 mm 3 μm Amylose-tris-(3,5-dimethylphenyl-carbamate)
03253761 100 mm 4.6 mm 3 μm Amylose-tris-(3,5-dimethylphenyl-carbamate)
03253762 150 mm 4.6 mm 3 μm Amylose-tris-(3,5-dimethylphenyl-carbamate)
03253763 250 mm 4.6 mm 3 μm Amylose-tris-(3,5-dimethylphenyl-carbamate)
03253764 100 mm 4.6 mm 5 μm Amylose-tris-(3,5-dimethylphenyl-carbamate)
03253765 150 mm 4.6 mm 5 μm Amylose-tris-(3,5-dimethylphenyl-carbamate)
03253766 250 mm 4.6 mm 5 μm Amylose-tris-(3,5-dimethylphenyl-carbamate)
03253770 250 mm 10 mm 5 μm Amylose-tris-(3,5-dimethylphenyl-carbamate)
03253771 250 mm 20 mm 5 μm Amylose-tris-(3,5-dimethylphenyl-carbamate)
03253767 100 mm 4.6 mm 10 μm Amylose-tris-(3,5-dimethylphenyl-carbamate)
03253768 150 mm 4.6 mm 10 μm Amylose-tris-(3,5-dimethylphenyl-carbamate)
03253769 250 mm 4.6 mm 10 μm Amylose-tris-(3,5-dimethylphenyl-carbamate)
03253772 250 mm 10 mm 10 μm Amylose-tris-(3,5-dimethylphenyl-carbamate)
03253773 250 mm 20 mm 10 μm Amylose-tris-(3,5-dimethylphenyl-carbamate)
03253774 100 mm 4.6 mm 3 μm Tris-(4-Methylbenzoyl)-Cellulose
03253775 150 mm 4.6 mm 3 μm Tris-(4-Methylbenzoyl)-Cellulose
03253776 250 mm 4.6 mm 3 μm Tris-(4-Methylbenzoyl)-Cellulose
03253777 100 mm 4.6 mm 5 μm Tris-(4-Methylbenzoyl)-Cellulose
03253778 150 mm 4.6 mm 5 μm Tris-(4-Methylbenzoyl)-Cellulose
03253779 250 mm 4.6 mm 5 μm Tris-(4-Methylbenzoyl)-Cellulose
03253783 250 mm 10 mm 5 μm Tris-(4-Methylbenzoyl)-Cellulose
03253780 100 mm 4.6 mm 10 μm Tris-(4-Methylbenzoyl)-Cellulose
03253781 150 mm 4.6 mm 10 μm Tris-(4-Methylbenzoyl)-Cellulose
03253782 250 mm 4.6 mm 10 μm Tris-(4-Methylbenzoyl)-Cellulose
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 39 options available.
39 missing translation for 'options'
Catalog No. 03253784 missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 42210259070A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Resolve enantiomers with Hypersil Chiral HPLC columns in normal phase mode for confident purification of your target compound.

Separate a wide range of enantiomers with Thermo Scientific™ Hypersil™ Chiral HPLC columns, designed for separations of neutral, acidic and basic racemates in normal phase. These chiral columns can help ensure your purification needs are met by resolving racemic mixtures and potential contaminants so you can be confident in the purity of your target compound. To maximize screening efficiency, these columns can be ordered in kits which contain a column in each of our chiral phases. All columns are available in analytical and preparative scale formats.

Separate Enantiomers

Hypersil Chiral JT

  • Best starting point for method development.
  • Chemistry: Tris-(4-methylbenzoyl)-cellulose modified silica.
  • USP L80.

Hypersil Chiral AT

  • Highest generality of all chiral phases.
  • No aromatic ring necessary.
  • No inversion of elution order possible.
  • Chemistry: Amylose tris-3,5-dimethylphenylcarbamate modified silica.
  • USP L51.

Hypersil Chiral OT

  • Highly versatile chiral phases.
  • No aromatic ring necessary.
  • No inversion of elution order possible.
  • Chemistry: Cellulose tris-(3.5-dimethylphenyl-carbamate) modified silica.
  • USP L40.

Chiral Column Kits

  • Contain three columns, one of each Hypersil Chiral JT, Hypersil Chiral AT, and Hypersil Chiral OT.

HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

Customer Specific Orders

  • There are many other Chiral Stationary Phases (CSP’S) available from Thermo Scientific including immobilized brush-type phases. If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in preparative scale or would like to discuss a specific phase that is not listed above, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.

Specifications

Column Format Preparative Column and Analytical Column, Standard
Diameter (Metric) 10 mm
Length (Metric) 250 mm
Max. Pressure 3700 psi (255 bar)
Particle Size 10 μm
Pore Size 1000 Å
Surface Area 30 m²/g
Temperature Room Temperature
USP Type L80
Stationary Phase Tris-(4-Methylbenzoyl)-Cellulose
Packing Material Spherical, Fully Porous Silica
Column Type Chiral Separation
Endcapped No
Phase Chiral Separation
Show More Show Less