Learn More
Thermo Scientific™ Hypersil™ Chiral HPLC Columns
Resolve enantiomers with Hypersil Chiral HPLC columns in normal phase mode for confident purification of your target compound.
Supplier: Thermo Scientific™ 42003254630
Description
Separate a wide range of enantiomers with Thermo Scientific™ Hypersil™ Chiral HPLC columns, designed for separations of neutral, acidic and basic racemates in normal phase. These chiral columns can help ensure your purification needs are met by resolving racemic mixtures and potential contaminants so you can be confident in the purity of your target compound. To maximize screening efficiency, these columns can be ordered in kits which contain a column in each of our chiral phases. All columns are available in analytical and preparative scale formats.
Separate Enantiomers
Hypersil Chiral JT
- Best starting point for method development.
- Chemistry: Tris-(4-methylbenzoyl)-cellulose modified silica.
- USP L80.
Hypersil Chiral AT
- Highest generality of all chiral phases.
- No aromatic ring necessary.
- No inversion of elution order possible.
- Chemistry: Amylose tris-3,5-dimethylphenylcarbamate modified silica.
- USP L51.
Hypersil Chiral OT
- Highly versatile chiral phases.
- No aromatic ring necessary.
- No inversion of elution order possible.
- Chemistry: Cellulose tris-(3.5-dimethylphenyl-carbamate) modified silica.
- USP L40.
Chiral Column Kits
- Contain three columns, one of each Hypersil Chiral JT, Hypersil Chiral AT, and Hypersil Chiral OT.
HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
Customer Specific Orders
- There are many other Chiral Stationary Phases (CSPâS) available from Thermo Scientific including immobilized brush-type phases. If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in preparative scale or would like to discuss a specific phase that is not listed above, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Specifications
| Preparative Column and Analytical Column, Standard | |
| 250 mm | |
| 3 μm | |
| 30 m²/g | |
| L40 | |
| Spherical, Fully Porous Silica | |
| Chiral Separation |
| 4.6 mm | |
| 3700 psi (255 bar) | |
| 1000 Å | |
| Room Temperature | |
| Cellulose-tris-(3,5-dimethylphenyl-carbamate) | |
| Chiral Separation |