missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ BDS Phenyl (Ph) Reversed Phase HPLC Column, 5 μm, 4 mm x 300 mm

Catalog No. 03260157
Change view
Click to view available options
Length (Metric):
300 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03260157 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03260157 Supplier Thermo Scientific™ Supplier No. 28905304030

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Column Format: Analytical Column; Carbon Load: 5%; Pore Size: 130 Å; Column Phase: Reversed Phase

  • High quality, base-deactivated columns
  • Unique selectivity for aromatic and slightly polar compounds
  • Manufactured under ISO 9001:2000 conditions

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
Length (Metric) 300 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 130 Å
Surface Area 170 m²/g
USP Type L11
Stationary Phase Phenyl (Ph)
Packing Material Base-Deactivated Silica
Carbon Load 5%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less