missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ BDS Cyano HPLC Columns

Catalog No. 28805154630
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
Diameter (Metric):
4.6 mm
Particle Size:
3 μm
5 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
28805154630 150 mm 4.6 mm 5 μm
28805254630 250 mm 4.6 mm 5 μm
28803154630 150 mm 4.6 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 28805154630 Supplier Thermo Scientific™ Supplier No. 28805154630
Only null left

For reliable, general purpose cyano columns, choose the base-deactivated silica Thermo Scientific™ Hypersil™ BDS Cyano LC Columns.

For reliable, general purpose cyano columns, choose the base-deactivated silica Thermo Scientific™ Hypersil™ BDS Cyano LC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available. For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ Cyano LC Columns as an alternative.

  • In reversed phase, they offer different selectivity compared to C18 or C8 phases
  • In normal phase, they are less retentive than silica columns
  • Reliable cyano columns with long lifetimes

Ordering Information:

Other column dimensions are available. Please call your Customer Service Representative for more information. Please note that Hypersil BDS Cyano columns are shipped in isooctane:ethanol. For reversed phase applications, flush with ethanol or 2-propanol prior to use.

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With HPLC
Length (Metric) 150 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 130 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L10
Stationary Phase Cyano (CN)
Product Line Hypersil BDS
Packing Material Spherical, Fully Porous, Base-Deactivated Silica
Carbon Load 4%
Column Type Mixed Mode
Endcapped Yes
Phase Reversed Phase, Normal Phase, Polar Selectivity
Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.