missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS Cyano (CN) Mixed Mode HPLC Column, 5 μm, 4 mm x 300 mm
Description
- In reversed phase, they offer different selectivity compared to C18 or C8 phases
- In normal phase, they are less retentive than silica columns
- Reliable cyano columns with long lifetimes
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 300 mm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 130 Å |
| Surface Area | 170 m²/g |
| USP Type | L10 |
| Stationary Phase | Cyano (CN) |
| Packing Material | Base-Deactivated Silica |
| Show More |