missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ BDS C18 Columns

Catalog No. p-4523225
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
2.4 μm
3 μm
5 μm
Column Format:
Analytical Column
Guard Cartridge
Guard Cartridge, 4 Pk.
35 product options available for selection
Product selection table with 35 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size Column Format
28105052130 50 mm 2.1 mm 5 μm Analytical Column
28105054630 50 mm 4.6 mm 5 μm Analytical Column
28105102130 100 mm 2.1 mm 5 μm Analytical Column
28105103030 100 mm 3 mm 5 μm Analytical Column
03052800 100 mm 3 mm 3 μm Guard Cartridge
28105104630 100 mm 4.6 mm 5 μm Analytical Column
28105123030 125 mm 3 mm 5 μm Analytical Column
28105124030 125 mm 4 mm 5 μm Analytical Column
28105154630 150 mm 4.6 mm 5 μm Analytical Column
28105253030 250 mm 3 mm 5 μm Analytical Column
28105254030 250 mm 4 mm 5 μm Analytical Column
28105254630 250 mm 4.6 mm 5 μm Analytical Column
28103013001 10 mm 3 mm 3 μm Guard Cartridge, 4 Pk.
03451813 150 mm 4.6 mm 2.4 μm Analytical Column
03451812 100 mm 4.6 mm 2.4 μm Analytical Column
03451807 100 mm 2.1 mm 2.4 μm Analytical Column
03451811 50 mm 4.6 mm 2.4 μm Analytical Column
03451806 50 mm 2.1 mm 2.4 μm Analytical Column
03050119 10 mm 4 mm 5 μm Guard Cartridge, 4 Pk.
28105013001 10 mm 3 mm 5 μm Guard Cartridge, 4 Pk.
28103014001 10 mm 4 mm 3 μm Guard Cartridge, 4 Pk.
28103012101 10 mm 2.1 mm 3 μm Guard Cartridge, 4 Pk.
03451809 10 mm 4 mm 2.4 μm Guard Cartridge, 4 Pk.
2810315463T 150 mm 4.6 mm 3 μm Analytical Column
28103154030 150 mm 4 mm 3 μm Analytical Column
28103153030 150 mm 3 mm 3 μm Analytical Column
03050116 100 mm 4.6 mm 3 μm Analytical Column
28103104030 100 mm 4 mm 3 μm Analytical Column
28103103030 100 mm 3 mm 3 μm Analytical Column
28103102130 100 mm 2.1 mm 3 μm Analytical Column
28103054630 50 mm 4.6 mm 3 μm Analytical Column
28103053030 50 mm 3 mm 3 μm Analytical Column
28103052130 50 mm 2.1 mm 3 μm Analytical Column
28103032130 30 mm 2.1 mm 3 μm Analytical Column
03451810 30 mm 4.6 mm 2.4 μm Analytical Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 35 options available.
35 options
Catalog No. 28105052130 Supplier Thermo Scientific™ Supplier No. 28105052130

Use as a robust, general-purpose column for a wide range of applications in QC/QA labs.

For a robust, general-purpose column to use in a wide range of applications, choose Thermo Scientific™ Hypersil™ BDS C18 HPLC Columns. These economical columns feature reduced silanol activity and provide exceptional reliability for QA/QC labs. Built on the renowned Hypersil silica backbone, the base-deactivated silica is one of the most popular packing materials available.

For more challenging separations that require improved chromatographic performance, use Thermo Scientific™ Hypersil GOLD™ columns as an alternative.

  • Original Hypersil columns from the manufacturer
  • Base deactivated with minimal residual silanol activity
  • Exceptional reproducibility
  • Economical, general purpose columns

Ordering Information:

Other column dimensions are available. Please call Customer Service for more information.

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 130 Å
Surface Area 170 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Hypersil BDS
Packing Material Spherical, Fully Porous, Base-Deactivated Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.