missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ APS-2 Amino (NH2) Mixed Mode HPLC Column, 5 μm, 4 mm x 300 mm
Description
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
- Available in packs of 4
- Features of the APS-2 Solid Phase
- Extra sensitivity for sugars
- Can be used in three modes: reversed phase, normal phase, weak anion exchange
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4 mm |
| Length (Metric) | 300 mm |
| Particle Size | 5 μm |
| pH | 2.5 to 8 |
| Pore Size | 120 Å |
| Surface Area | 170 m²/g |
| USP Type | L8 |
| Stationary Phase | Amino (NH2) |
| Product Line | Hypersil Classical |
| Show More |