missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyperREZ™ XP Carbohydrate Pb2+ HPLC Columns
HyperREZ XP Carbohydrate Pb2+ LC Columns are used for the appropriate counter-ion to meet application requirements.
$1225.90 - $6536.13
Specifications
| For Use With | LC/MS |
|---|---|
| Max. Pressure | 725 psi (50 bar) |
| Particle Size | 8 μm |
| pH | 1 to 11 |
| Temperature | 90°C |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
03-170-329
|
Thermo Scientific™
69108307780 |
300 mm | 7.7 mm |
Each for $6,536.13
|
|
||||
|
69-108-903027
|
Thermo Scientific™
69108903027 |
5 mm | 3 mm |
Pack of 2 Each for $1,225.90
|
|
||||
Description
Manufactured with a proprietary process and subjected to stringent quality control procedures,Thermo Scientific™ HyperREZ™ XP Carbohydrate Pb2+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.
Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.- Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
- Efficient and reproducible monodisperse particles
- Stable for long column lifetimes even at low pH and high temperatures
Specifications
| LC/MS | |
| 8 μm | |
| 90°C | |
| Pb2+ Counter Ion | |
| Ligand Exchange |
| 725 psi (50 bar) | |
| 1 to 11 | |
| L34 | |
| Spherical, Microporous Polymer |