Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- HPLC Columns and Cartridges
- HPLC Guard Columns and Cartridges
- Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon HPLC Columns
Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon HPLC Columns
Catalog No. 35005012101| Catalog No. | Length (Metric) | Particle Size | Diameter (Metric) | Column Format |
|---|---|---|---|---|
| 35005012101 | 10 mm | 5 μm | - | - |
| 35003032130 | 30 mm | 3 μm | 2.1 mm | Analytical Column |
| 35003052130 | 50 mm | 3 μm | 2.1 mm | Analytical Column |
| 35003053030 | 50 mm | 3 μm | 3 mm | Analytical Column |
| 35003054630 | 50 mm | 3 μm | 4.6 mm | Analytical Column |
| 35003102130 | 100 mm | 3 μm | 2.1 mm | Analytical Column |
| 35003103030 | 100 mm | 3 μm | 3 mm | Analytical Column |
| 35003104630 | 100 mm | 3 μm | 4.6 mm | Analytical Column |
| 35003153030 | 150 mm | 3 μm | 3 mm | Analytical Column |
| 35003154630 | 150 mm | 3 μm | 4.6 mm | Analytical Column |
| 35003101046 | 100 mm | 3 μm | 1 mm | High Temperature Column |
| 35003012101 | 10 mm | 3 μm | 2.1 mm | Guard Cartridge, 2 Pk. |
| 35003013001 | 10 mm | 3 μm | - | - |
| 35003014001 | 10 mm | 3 μm | 4 mm | Guard Cartridge, 2 Pk. |
| 35005014001 | 10 mm | 5 μm | - | - |
| 35005104630 | 100 mm | 5 μm | 4.6 mm | Analytical Column |
| 03170487 | 150 mm | 5 μm | 3 mm | Analytical Column |
| 35005154630 | 150 mm | 5 μm | 4.6 mm | Analytical Column |
| 35005102130 | 100 mm | 5 μm | 2.1 mm | Analytical Column |
| 35005103030 | 100 mm | 5 μm | 3 mm | Analytical Column |
| 35005052130 | 50 mm | 5 μm | 2.1 mm | Analytical Column |
| 35005053030 | 50 mm | 5 μm | 3 mm | Analytical Column |
| 03150834 | 150 mm | 5 μm | 2.1 mm | Analytical Column |
| 03150831 | 100 mm | 5 μm | 4.6 mm | High Temperature Column |
| 03170456 | 20 mm | 5 μm | 2.1 mm | HTS Column, 3 Pk. |
Description
Offer 100% porous graphitic carbon for extended separation capabilities with Thermo Scientific™ Hypercarb™ Porous Graphitic Carbon LC Columns. Enhanced retention of polar compounds and separation of structurally related analytes with stability at pH extremes and high temperature.
Suited to solve problem separations.
- Exceptional retention of very polar analytes
- True orthoganality to C18
- Separated structurally related substances
- pH stable from 0 to 14
- Excellent for high temperature applications
- 100% stainless-steel column hardware
- PEEK-free column hardware for use at temperatures above 120°C
Ordering Information:
Other column dimensions are also available. Please note that some columns are for use with elevated temperatures. Please call your Customer Service Representative for more information.
Specifications
Specifications
| Carbon Load | 100% |
| Quantity | 2 Pk. |
| pH | 0 to 14 |
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Pore Size | 250 Å |
| Surface Area | 120 m²/g |
| Max. Pressure | 5800 psi (400 bar) |
| Type | Guard Cartridge |
| Diameter (Metric) | 2.1 mm |
| For Use With (Equipment) | Uniguard Direct-Connection and Stand Alone Holder |
| Stationary Phase | Porous Graphitic Carbon |
| Temperature (Metric) Maximum | 105°C |
| Packing Material | Porous Graphitic Carbon |
| Phase | Reversed Phase |
| Column Type | Reversed Phase |
| Product Line | Hypercarb |
| Show More Show Less |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.