missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 72-400 Medium Duty Cut Protection Gloves
Light/medium weight design provides softness and flexibility so gloves can comfortably worn for extended periods of time. Ideal for food processing industries.
$201.82 - $201.82
Specifications
| ANSI Abrasion Rating | ANSI 3 |
|---|---|
| Certifications/Compliance | FDA |
| Certifications/Compliance (Europe) | CE, EN 420:2003, A1:2009, Cat II |
| Construction | Knit |
| Color | Blue |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-501-014
|
Ansell
72400070 |
7 |
Case of 24 Each for $201.82
|
|
|||||
|
19-501-187
|
Ansell
72400080 |
8 |
Each for $201.82
|
|
|||||
|
19-501-016
|
Ansell
72400090 |
9 |
Case of 24 Each for $201.82
|
|
|||||
|
19-501-017
|
Ansell
72400100 |
10 |
Case of 24 Each for $201.82
|
|
|||||
Description
- Medium gloves knitted from stainless steel, polyester, Lycra™, HPPE and fiber glass provide cut protection and enhanced durability
- Highest cut protection with no compromise on comfort and flexibility
- Machine washable: no shrinkage even after multiple high temperature laundering
- Ambidextrous design: no need to pair, therefore more economical
- Latex-free: no risk of Type 1 allergies
- Ideal for food processing applications, including fish processing, meat and poultry processing and fruit and vegetable processing (sorting, cleaning, paring)
Specifications
| ANSI 3 | |
| CE, EN 420:2003, A1:2009, Cat II | |
| Blue | |
| Ambidextrous | |
| Cut-resistant Gloves | |
| Food processing | |
| Fiberglass, Stainless Steel, HPPE, Polyester, Lycra™ | |
| 9 in. |
| FDA | |
| Knit | |
| ANSI A5 | |
| Yes | |
| EN 388:3X4XE, EN 388:354X | |
| Knit | |
| HyFlex™ 72-400 | |
| 23 cm |