missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 72-400 Medium Duty Cut Protection Gloves
Light/medium weight design provides softness and flexibility so gloves can comfortably worn for extended periods of time. Ideal for food processing industries.
Supplier: Ansell 72400100
Description
- Medium gloves knitted from stainless steel, polyester, Lycra™, HPPE and fiber glass provide cut protection and enhanced durability
- Highest cut protection with no compromise on comfort and flexibility
- Machine washable: no shrinkage even after multiple high temperature laundering
- Ambidextrous design: no need to pair, therefore more economical
- Latex-free: no risk of Type 1 allergies
- Ideal for food processing applications, including fish processing, meat and poultry processing and fruit and vegetable processing (sorting, cleaning, paring)
Specifications
| ANSI 3 | |
| CE, EN 420:2003, A1:2009, Cat II | |
| Blue | |
| Ambidextrous | |
| Cut-resistant Gloves | |
| EN 388:3X4XE, EN 388:354X | |
| Knit | |
| 284315 | |
| 9 in. |
| FDA | |
| Knit | |
| ANSI A5 | |
| Yes | |
| 10 | |
| Food processing | |
| Fiberglass, Stainless Steel, HPPE, Polyester, Lycra™ | |
| HyFlex™ 72-400 | |
| 23 cm |