missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Hydroguard™ Fused Silica Guard Columns
Description
A unique deactivation chemistry of hydroguard deactivated tubing creates a high-density surface that is not readily attacked by aggressive hydrolysis. The high-density surface coverage of the Hydroguard deactivation layer effectively prevents water vapor from reaching the surface beneath.
- Fused silica
- Tested with a comprehensive test mix, to ensure high inertness
- Maximum temperature: 325°C
Order Info
Certificates of analysis for new 5m and 10m Restek guard columns are now provided electronically.
Specifications
Specifications
| Diameter (Metric) | 0.37 ±0.04 mm |
| Type | Guard Column |
| Diameter (Metric) Inner | 0.25 mm |
| Length (Metric) | 5 m |
| Quantity | 6/Pk. |