missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hydrogold Column Guard

Catalog No. 26H500553
Change view
Click to view available options
Length (Metric):
2 m
5 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
26H500553 5 m
03251719 2 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 26H500553 Supplier Thermo Scientific™ Supplier No. 26H500553

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides protection to the analytical column.

Protects against column contamination caused by non-volatile materials, extending the column lifetime.

Specifications

Diameter (Metric) Inner 0.53 mm
Type GC Guard Column
Length (Metric) 5 m
Quantity 1