Learn More
Parker domnick hunter™ Hydrogen Generators
Research-grade hydrogen gas on demand
$20,827.30 - $26,896.54
Specifications
| Certifications/Compliance | CE, CSA, UL |
|---|---|
| Depth (English) | 17.2 in. |
| Depth (Metric) | 34.2 cm |
| Height (English) | 17.9 in. |
| Height (Metric) | 45.6 cm |
| Catalog Number | Mfr. No. | Flow Rate | Wattage | Model | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Flow Rate | Wattage | Model | Price | Quantity & Availability | |||
|
1495010
|
Parker domnick hunter™
40H |
250 mL/min. | 185w | 40H |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
149509
|
Parker domnick hunter™
20H |
160 mL/min. | 125w | 20H |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Provide a safe and economical alternative to high-pressure gas cylinders and can be easily installed on the lab bench. Ideal for carrier and fuel gas applications and suitable for use with any laboratory instrument requiring a supply of ultra-high-purity hydrogen. Eliminate interruptions in analyses to change cylinders. Three models available with 160, 250 and 500cc/min. outlet flowrates.
- LCD display shows system status and diagnostic capabilities
- Automatic leak detection
- Integrated microprocessor control
- Low water and poor quality water detection and alarms
- Built-in switch-mode power supply unit accepts electricity supplied between 100 and 230V and 50 to 60Hz
Products in this group have a universal power supply and can be used with any voltage 100-230V 50/60Hz
- Produce a continuous stream of research-grade hydrogen gas from deionized water using a proprietary ion exchange membrane and drying cartridge
- Using hydrogen as a GC carrier gas increases speed and sensitivity compared to helium, decreasing analysis time without discernible loss of resolution
Order Info
- Additional cartridges and bags sold separately
- Connector: 0.12 in. Swagelok™
Certifications
CE, CSA and UL compliant and listed
Warranty
Full two-year warranty
Specifications
| CE, CSA, UL | |
| 34.2 cm | |
| 45.6 cm | |
| 0.125 in. compression fitting | |
| 23 kg | |
| 90 to 264V 50/60Hz | |
| 0 to 100 psi | |
| 50/60 Hz |
| 17.2 in. | |
| 17.9 in. | |
| 5°C to 40°C | |
| 90/264 V | |
| 13.5 in. | |
| 99.9995% | |
| 2 Years | |
| Hydrogen Fuel Gas Generator |