missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ RPMI 1640 Media, Powder
Support cell culture growth and biomanufacturing processes. HyClone™ RPMI 1640 Media, Powder is manufactured using ISO 9001 certified processes.
Supplier: Cytiva SH3001103
Description
- High-quality classical media formulations in convenient packaging configurations
- Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
- Exacting manufacturing processes ensure lot-to-lot consistency
Specifications
| Powder | |
| Non-sterile | |
| No Sodium Bicarbonate | |
| cGMP and ISO 9001:2000 |
| RPMI 1640, with L-glutamine | |
| Glutamine | |
| 10 L | |
| 2° to 8°C, away from light and moisture |