missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ RPMI 1640 Media, Powder
Description
- High-quality classical media formulations in convenient packaging configurations
- Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
- Exacting manufacturing processes ensure lot-to-lot consistency
Specifications
Specifications
| Form | Powder |
| Product Type | RPMI 1640, with L-glutamine |
| Sterility | Non-sterile |
| With Additives | Glutamine |
| Without Additives | No Sodium Bicarbonate |
| Quantity | 2 x 5 L |
| Certifications/Compliance | cGMP and ISO 9001:2000 |
| Content And Storage | 2° to 8°C, away from light and moisture |