missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ McCoy's 5A Media
Support cell culture growth and biomanufacturing processes with HyClone™ McCoy's 5A Media, manufactured using ISO 9001-certified processes.
Specifications
| Form | Liquid |
|---|---|
| Sterility | Sterile-filtered |
| Sterilization Method | 0.1 μm Sterile-filtered |
| Certifications/Compliance | ISO 9001:2000 |
| Content And Storage | 2° to 8°C, away from light |
| Catalog Number | Mfr. No. | Quantity | With Additives | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | With Additives | Price | Quantity & Availability | ||||
|
SH30200FS
|
Cytiva
SH30200.FS |
6 x 500 mL | Glutamine, Sodium Bicarbonate, Phenol Red |
N/A
|
|
||||
|
SH3020001
|
Cytiva
SH30200.01 |
500 mL | Glutamine, Sodium Bicarbonate, Phenol Red |
N/A
|
|
||||
Description
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process water and undergo sterile filtration
- Manufactured using ISO 9001 certified processes
Specifications
| Liquid | |
| 0.1 μm Sterile-filtered | |
| 2° to 8°C, away from light |
| Sterile-filtered | |
| ISO 9001:2000 |
Safety and Handling
ShelfLife : 12 Months