missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ McCoy's 5A Media

Catalog No. SH30200FS
Change view
Click to view available options
Quantity:
500 mL
6 x 500 mL
With Additives:
Glutamine, Sodium Bicarbonate, Phenol Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity With Additives
SH30200FS 6 x 500 mL Glutamine, Sodium Bicarbonate, Phenol Red
SH3020001 500 mL Glutamine, Sodium Bicarbonate, Phenol Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SH30200FS Supplier Cytiva Supplier No. SH30200.FS
Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Support cell culture growth and biomanufacturing processes with HyClone™ McCoy's 5A Media, manufactured using ISO 9001-certified processes.

  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process water and undergo sterile filtration
  • Manufactured using ISO 9001 certified processes

Specifications

Form Liquid
Product Type McCoy's 5A medium with L-glutamine, sodium bicarbonate
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine, Sodium Bicarbonate, Phenol Red
Quantity 6 x 500 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Description McCoy's 5A with L-Glutamine and Phenol Red