missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ DMEM/HIGH Powdered Media
Supports cell culture growth and biomanufacturing processes with powdered DMEM high glucose media. HyClone™ DMEM/HIGH Powdered Media is manufactured using ISO 9001 processes.
Supplier: Cytiva SH3000303
Description
- High-quality classical media formulations in convenient packaging
- Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
- Exacting manufacturing processes ensure lot–to–lot consistency
Specifications
| Powder | |
| Non-sterile | |
| No Sodium Pyruvate, No Sodium Bicarbonate | |
| cGMP and ISO 9001:2000 |
| DMEM/High glucose with L-glutamine, without Sodium Pyruvate | |
| Glutamine, Glucose | |
| 10 L | |
| 2° to 8°C, away from light and moisture |