missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ DMEM/HIGH Powdered Media
Description
- High-quality classical media formulations in convenient packaging
- Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
- Exacting manufacturing processes ensure lot–to–lot consistency
Specifications
Specifications
| Form | Powder |
| Product Type | DMEM/High glucose with L-glutamine, without Sodium Pyruvate |
| Sterilization Method | Non-sterile |
| With Additives | Glutamine, Glucose |
| Without Additives | No Sodium Pyruvate, No Sodium Bicarbonate |
| Quantity | 10 L |
| Certifications/Compliance | cGMP and ISO 9001:2000 |
| Content And Storage | 2° to 8°C, away from light and moisture |