missing translation for 'onlineSavingsMsg'
Learn More

SP Scientific Hotpack Glassware Washer Spindle Racks

Useful for cleaning inside narrow-neck glassware, these spindle racks are designed for use with undercounter, freestanding and Vertical Stacking SP Hotpack™ Glassware Washer models.

$15,099.25 - $27,503.43

Specifications

Material Stainless Steel
Coating Stainless Steel
For Use With (Application) Washing Lab Glassware
For Use With (Equipment) Hotpack Spindle Rack Ready Washers Only
Depth (English) 24 in.
View More Specs

Products 4
Catalog Number Mfr. No. Product Type Description Rack Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Description Rack Type Price Quantity & Availability  
15365220
View Documents Promotion Details
SP Scientific
100005409
Top and Bottom Rack Set Spindle rack half upper full lower Replaces Top and Bottom Open Racks N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
15365222
View Documents Promotion Details
SP Scientific
436601
Full Bottom Rack Lower spindle rack Replaces Bottom Open Rack; Requires 19.5” clearance; Must be used without a top rack N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
15365221
View Documents Promotion Details
SP Scientific
100005410
Top and Bottom Rack Set Spindle Rack Replaces Top and Bottom Open Racks (Top rack is only 1/2 size, to accommodate taller glassware on bottom rack) N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
15365223
View Documents Promotion Details
SP Scientific
446493
Lower Spindle Rack only Lower spindle rack mixed use Replaces Bottom Open Rack; Must be used without top rack for tall glassware N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Recommended for graduated cylinders, volumetric flasks, round bottom flasks, Erlenmeyer flasks and other narrow-neck glassware
  • Multiple configurations available to suit a variety of glassware

NOTE: Spindle racks fit only in units that are spindle rack ready

Specifications

Specifications

Stainless Steel
Washing Lab Glassware
24 in.
4 in.
24 in.
24 in.
Stainless Steel
Hotpack Spindle Rack Ready Washers Only
61 cm
10 cm
61 cm
61 cm
Videos
SDS
Documents

Documents