missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Scientific Hotpack Glassware Washer Spindle Racks
Useful for cleaning inside narrow-neck glassware, these spindle racks are designed for use with undercounter, freestanding and Vertical Stacking SP Hotpack™ Glassware Washer models.
Supplier: SP Scientific 100005410
Description
- Recommended for graduated cylinders, volumetric flasks, round bottom flasks, Erlenmeyer flasks and other narrow-neck glassware
- Multiple configurations available to suit a variety of glassware
NOTE: Spindle racks fit only in units that are spindle rack ready
Chemical Identifiers
| Stainless Steel | |
| Washing Lab Glassware | |
| 24 in. | |
| 4 in. | |
| 24 in. | |
| 24 in. |
| Stainless Steel | |
| Hotpack Spindle Rack Ready Washers Only | |
| 61 cm | |
| 10 cm | |
| 61 cm | |
| 61 cm |
Specifications
| Spindle Rack | |
| Top and Bottom Rack Set | |
| 33 total | |
| Washing Lab Glassware | |
| Bottom full rack with 22 spindles, top 1/2 only rack with 13 spindles | |
| 61 cm | |
| 4 in. | |
| 24 in. | |
| 24 in. | |
| 10 lb. | |
| N/A |
| Stainless Steel | |
| Stainless Steel | |
| Replaces Top and Bottom Open Racks (Top rack is only 1/2 size, to accommodate taller glassware on bottom rack) | |
| Hotpack Spindle Rack Ready Washers Only | |
| 24 in. | |
| 24 x 24 in. | |
| 10 cm | |
| 61 cm | |
| 61 cm | |
| 4.5 kg | |
| Set |