missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Hooked Cylinder
Hooked Cylinder for use with physics experiments.
$17.43 - $34.75
Specifications
| Grade | 7 to 12 |
|---|---|
| Dimensions (L x W) | 5 cm x 13 mm |
| For Use With (Application) | For use with physics experiments |
| For Use With (Equipment) | Used for specific heat, specific gravity, density |
| Includes | 1 Cylinder |
| Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
|
S12918
|
Eisco™
PH0112B |
Aluminum |
Each for $17.43
|
|
|||||
|
S12919
|
Eisco™
PH0112C |
Steel |
Each for $19.11
|
|
|||||
|
S12920
|
Eisco™
PH0112D |
Brass |
Each for $31.75
|
|
|||||
|
S12921
|
Eisco™
PH0112E |
Copper |
Each for $34.75
|
|
|||||
Description
- Can be used for specific heat, specific gravity or density.
- Used to study concepts related to physics.
Specifications
| 7 to 12 | |
| For use with physics experiments | |
| 1 Cylinder | |
| Hooked Cylinder |
| 5 cm x 13 mm | |
| Used for specific heat, specific gravity, density | |
| 1 Lab Group |