missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Glass Plates for Vertical Electrophoresis Units
Glass plates for vertical electrophoresis units
$249.24 - $340.44
Specifications
| For Use With (Equipment) | SE 600, SE 400 Series Vertical Electrophoresis System |
|---|---|
| Type | Glass Plate |
| Material | Glass |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
36-100-3837
|
Hoefer™
SE6402 |
18 x 8cm |
Pack of 2 Each for $249.24
|
|
|||||
SE6602
|
Hoefer™
SE6602 |
18 x 24cm |
Each for $340.44
|
|
|||||
Description
Glass plates for vertical electrophoresis units
- For use with Hoefer SE600 and SE400 Series Vertical Electrophoresis Units
- Storage temperature: +15°C to +30°C
Specifications
| SE 600, SE 400 Series Vertical Electrophoresis System | |
| Glass Plate | |
| Glass |